Shop All Bathroom Mirrors
Bradley
18 in "H x 12 in "W, Framed, Mirror, Glass
Mfr # 781-012180
Zoro # G8868571
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Framed
- Height (In.) 18 in
- Depth (In.) 3/4 in
- Body Material Glass
- Frame Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 781-012180
- Zoro # G8868571
- UPC # 776115170371
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 18 in |
Depth (In.) | 3/4 in |
Width (In.) | 12 in |
H x W x D | 18 in x 12 in x 3/4 in |
Overall Depth | 3/4 in |
Overall Width | 12 in |
Overall W x H | 12 in x 18 in |
Overall Height | 18 in |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 18 in, Overall Width 12 in, Frame Finish Bright Annealed, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Not Applicable, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Features Alternate Reflective Surfaces, Concealed Mounting, Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNE22)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2", CPVC/EPDM, S/T (TC20200STE)
- HYDROMAXX 3"x25Ft Black Flexible PVC Pipe (BF300025)
- LEGEND VALVE 1 T-543 NO LEAD GARDEN VALVE (107-245NL)
- BRADLEY Mirror, Channel Frame, 16x24 (781-016240)
- BRADLEY Bradley Channel Frame Mirror, 18" x 36" - 781-018360 (781-018360)
- BRADLEY In.18In.In. X 30In.In. Mirrorin. (780-018300)
- BRADLEY Channel Frame Mir, 16 X 36 (781-016360)
- BRADLEY Mirror, Channel Frame, 36x36 (781-036360)
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (740-024360)
- KOHLER Verdera Framed 20 X 40 Capsule Mc (35574-BLL)
- Bradley Bathroom Mirrors