Shop All Bathroom Mirrors
This Product is Discontinued
Bradley
17 in "H x 12 in "W, Vertical, Framed Mirror (Discontinued)
Mfr # SA03-000002
Zoro # G6934602
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Vertical
- Height (In.) 17 in
- Finish Satin and Mirror Like
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # SA03-000002
- Zoro # G6934602
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 17 in |
Width (In.) | 12 in |
Length (In.) | 4 1/8 in |
Overall W x H | 12 in x 16 in |
Overall Width | 12 in |
Overall Height | 16 in |
H x W x D | 16 in x 12 in |
Description
Framed Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 16 in, Overall Width 12 in, Frame Finish Satin, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Stainless Steel, Mirror Type With Frame, Includes Lamps Not Applicable, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Features Front Mounted, Frame Material Stainless Steel, Standards ADA Compliant
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.