Shop All Eyewash and Shower Parts and Accessories
Bradley
1/2in.Ball Valve/Dust Cover Handle
Mfr # S30-072
Zoro # G0842274
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hardware
- For Use With Eyewash
- Type Assembly
- Product Type Stainless Handle w/Ball Valve
- Compatible Mfr Part Number S19-210DC, S19-220DC, S19-220DCFW, S19-310DC, S19-310DCFW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S30-072
- Zoro # G0842274
- Country of Origin China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Inlet Pipe Size | 1/2 in |
Width | 2 3/4 in |
Outlet Pipe Size | 1/2 in |
Depth | 4 5/8 in |
Height | 4 1/4 in |
Description
Ball Valve, Accessory Type Push Handle with On/Off Valve, Color Yellow, Compatible Grainger Part Number 2VYX5, 4T010, 1FBJ2,, Compatible Mfr Part Number S19-210DC, S19-220DC, S19-220DCFW, S19-310DC, S19-310DCFW, Compatible with Brand Bradley, Compatible with Series Classic, Depth 4 5/8 in, Height 4 1/4 in, Width 2 3/4 in, Features Female, For Use With Eyewash, Includes Hardware, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Chemical Coverall, Large, Green (8035-CL L)
- RETRACTA-BELT Warehouse Barrier, 30ft Black/Yellow Belt (WH412YW30-BYD-HC)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1010-RA_7X10)
- REFRIGIWEAR Cooler Wear Vest Navy 2XL (0599RNAV2XL)
- BRADLEY Ball Valve 1/2" Stainless Steel (S27-328)
- BRADLEY Bradley® S53-063 "Service Only" Eye/Face Wash Dust Cover Cap, Yellow (S53-063)
- BRADLEY 1/2" Ball Valve/Plastic Handle PPK (S45-122)
- BRADLEY Bradley® 107-371 Tethered Dust Cover, Eyewash, 1/Package (107-371)
- BRADLEY Retrofit Dust Cover w/Bowl, Plastic, Hnged (S45-1964)
- BRADLEY 1/2" Brass Ball Valve (S27-282)
- MEDIQUE Eye Wash, Bottle, 16 oz. (21511)
- Bradley Eyewash Stations and Shower Equipment