Shop All Eyewash and Shower Parts and Accessories
Bradley
1/2" Ball Valve/Plastic Handle PPK
Mfr # S45-122
Zoro # G3164226
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hardware
- For Use With Eyewash
- Product Type Plastic Handle w/Ball Valve
- Standards ANSI Z358.1
- Outlet Pipe Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S45-122
- Zoro # G3164226
- Country of Origin Multiple
- Category Eyewash and Shower Parts and Accessories
Dimensions
Outlet Pipe Size | 1/2 in |
Height | 3 in |
Inlet Pipe Size | 1/2 in |
Depth | 4 in |
Width | 1 in |
Description
Ball Valve, Accessory Type Push Handle with On/Off Valve, Color Yellow, Compatible Grainger Part Number 4R961, 4R959, 3DUT1, 2VYX6, 2P267, 4T009, 4R963, 4R965, 2P332, 2VYX4, 3DUR8, 4T008, Compatible Mfr Part Number S19-210, S19-210B, S19-210FW, S19-210Y, S19-220, S19-220B, S19-220BBF, S19-220FW, S19-220T, S19-310, S19-310BF, S19-310FW, S19-310SBFW, S19-310UU, Compatible with Brand Bradley, Compatible with Series Classic, Depth 4 in, Height 3 in, Width 1 in, Features Female, For Use With Eyewash
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement Full-Face Head Harness - 6000 Series (3M 6897)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 11, 1 Pair (18821-110)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, LG (61446)
- VIKING Open Road Safety Pant Green (D6323PG-XXXXXL)
- BRADLEY Heating Jacket for S19-788 Eye Wash (S19-788HR)
- BRADLEY Eyewash Dust Cover Cap (S53-310)
- BRADLEY Service Only EFW ASSY-Drilled (S05-153)
- BRADLEY Bradley S45123 Plastic Eyewash Handle Prepack (S45-123)
- BRADLEY Retrofit Dust Cover w/Bowl, Plastic, Hnged (S45-1964)
- BRADLEY Eye/facewash Assembly (S05-162GRGR)
- BRADY Brady® 86446 Emergency Shower & Eye Wash Test Record Tag, 10/Pkg, HD Polyester, 3"W x 5-3/4"H (86446)
- Bradley Eyewash Stations and Shower Equipment