Shop All Eyewash and Shower Parts and Accessories
Bradley
1" Horizontal Ball Valve Assembly
Mfr # S30-059
Zoro # G2292561
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 in dia, For Drench Showers
- For Use With Drench Shower Valve
- Product Type Stay Open Valve w/Lever
- Compatible with Brand Bradley
- Inlet Pipe Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S30-059
- Zoro # G2292561
- Country of Origin Multiple
- Category Eyewash and Shower Parts and Accessories
Dimensions
Inlet Pipe Size | 1 in |
Details
Type | 1 in dia, For Drench Showers |
For Use With | Drench Shower Valve |
Item | Stay Open Valve |
Product Type | Stay Open Valve w/Lever |
Compatible with Brand | Bradley |
Inlet Pipe Thread Type | NPT |
Accessory Type | On/Off Valve with Lever |
Material | Chrome Plated Brass |
Compatible with Series | Bradley |
Compatible Mfr Part Number | S19-120, S19-120A, S19-310, S19-310AC, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, S19-310SBFW, S19-310UU |
Compatible With Mfr. | Bradley Bradley S19-120, Bradley Bradley S19-310, Bradley Bradley S19-310AC, Bradley Bradley S19-310BF, Bradley Bradley S19-310DC, Bradley Bradley S19-310DCFW, Bradley Bradley S19-310FW, Bradley Bradley S19-310SBFW, Bradley Bradley S19-310UU |
Description
Stay Open Valve, Accessory Type On/Off Valve with Lever, Compatible Mfr Part Number S19-120, S19-120A, S19-310, S19-310AC, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, S19-310SBFW, S19-310UU, Compatible with Brand Bradley, Compatible with Series Bradley, For Use With Drench Shower Valve, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Material Chrome Plated Brass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Formaldehyde, 0.1-40, PK10 (91L)
- LYLE Plastic Nitrogen Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU4-0600-NP_14X10)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (52LC94)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 31 dB, Peltor X5, Black (X5P5E)
- BRADLEY Wall-Mount Drench Hose Dual Heads (S1944011ABC)
- BRADLEY 1/2" Ball Valve/Plastic Handle PPK (S45-122)
- BRADLEY Deck-Mount Drench Hose Dual Head (S19-465EFW)
- BRADLEY Aluminum Flow Control Assembly (S88-068GR)
- BRADLEY Eye/Face Wash Assy W/ Dust Covers (S05-192)
- BRADLEY 1/2in.Ball Valve/Dust Cover Handle (S30-072)
- HAWS Eye Wash Preservative, 8 oz., PK12 (9082-C)
- Bradley Eyewash Stations and Shower Equipment