Shop All Thermostat Guards and Accessories
Bradford White
Thermostat 11B95-39 50" Cap Tstat
Mfr # 233-38815-00
Zoro # G7691892
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradford White
- MFR # 233-38815-00
- Zoro # G7691892
- Country of Origin United States
- Category Thermostat Guards and Accessories
Details
Item | Thermostat 11B95-39 50" Cap Tstat |
Description
Thermostat 11B95-39 50 In. Cap Tstat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46AA-1C)
- BELL & GOSSETT STRAINER FOR SUCTION DIFFUSER (A91276)
- EATON CUTLER-HAMMER Contactor, 120V 135A Nema 4 Starter (AN16NN0A)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- BRADFORD WHITE 239-82033-00 Upper Temp Sensor (239-82033-)
- JOHNSON CONTROLS Power Module, Gray (C450YNN-1C)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Phone Jack (TE-68NP-0N00S)
- JOHNSON CONTROLS T-4002-202 Ra Pneumatic (T-4002-202)
- JOHNSON CONTROLS Temperature Sensor, Platinum 1k ohm (TE-635S-1)
- HONEYWELL Transformer Kit, Input V 24/120/240 (50017460-001)
- ROBERTSHAW Electric t Thermostat Commercial (5300-653)
- Bradford White Thermostat Guards and Accessories