Shop All Duplex Straight Blade Receptacles
Brad Harrison
WPROOF HD PORT OUTLET BOX
Mfr # 35W47
Zoro # G2024435
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-15
- Type Multiple Outlet Box
- Enclosure Rating NEMA 4
- Cord Grip Body Size F3 3/4"
- Receptacle Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 35W47
- Zoro # G2024435
- UPC # 78678876210
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
NEMA Configuration | NEMA L5-15 |
Type | Multiple Outlet Box |
Enclosure Rating | NEMA 4 |
Receptacle Type | Single |
Number of Receptacles | 4 |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 15.0A |
Mounting Style | Portable |
Flip Lid | Yes |
Material - Housing | Rubber |
CSA | LR6837 |
Series | 130135 |
Product Name | Watertite® |
GFCI | No |
Feed-Thru | No |
Ground Continuity Monitor | No |
Description
Watertite Heavy-Duty Multiple Outlet Box, (4) NEMA L5-15 Single with Flip Lids, Box only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Floor Box, Gray, Cast-Iron (880CS3-1)
- RACO Floor Box Kit, 1 Gang, 6239BP, Box Covers (6239BP)
- PANDUIT Heatshrinkthkadh, 1.1"d/48", Rd, PK5 (HST1.1-48-5-2Y)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120VH1021)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, White (5262WWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL8200)
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG8200)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB8200ACPDGY)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- Brad Harrison Straight Blade Devices