Shop All Duplex Straight Blade Receptacles
Brad Harrison
WPROOF HD PORT OUTLET BOX
Mfr # 32W47
Zoro # G5621823
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Multiple Outlet Box
- Flip Lid Yes
- Material - Housing Rubber
- Series 130135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 32W47
- Zoro # G5621823
- UPC # 78678876180
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
NEMA Configuration | NEMA 5-15 |
Type | Multiple Outlet Box |
Flip Lid | Yes |
Material - Housing | Rubber |
Series | 130135 |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 125V |
Number of Receptacles | 4 |
Receptacle Type | Single |
Mounting Style | Portable |
Product Name | Watertite® |
CSA | LR6837 |
Enclosure Rating | NEMA 4 |
Description
Watertite Heavy-Duty Multiple Outlet Box, (4) NEMA 5-15 Single with Flip Lids, Box only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK15 (MDT-3000-48A-BLACK)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (14321)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS12S0100)
- INSURE Push-in 12AWG 8-Port, PK100 (30-090J)
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWR)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- EATON WIRING DEVICES 270V Grd Duplx Recpt Ivry (270V BULK)
- LEVITON Receptacle (8300-H)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R (BRY5462CR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL8300STW)
- Brad Harrison Duplex Straight Blade Receptacles