Shop All Push Button Switches
Brad Harrison
TWO POSITION SELECTOR SWITCH
Mfr # 505SS-2
Zoro # G2146393
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Part
- Series 130126
- Emergency Stop No
- Voltage - Maximum 250V
- Product Name Watertite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 505SS-2
- Zoro # G2146393
- UPC # 78678841572
- Country of Origin United States
- Category Push Button Switches
Details
Type | Replacement Part |
Series | 130126 |
Emergency Stop | No |
Voltage - Maximum | 250V |
Product Name | Watertite |
Accessory / Replacement Type | 2-Position Selector Switch |
Enclosure Rating | NEMA 4X |
Description
Watertite Two Position Selector Switch, All N.O., 3A, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 7 50lb Natural/White Cable Tie 100/BG (AL-07-50-9-C)
- FLUKE NETWORKS Cable Tester Kit, Connector Type RJ45 (MS-POE-KIT)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/4", Iron (3205)
- SQUARE D Load Center, QO, 12 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO112L200PG)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DLH-G-K20-230G)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR1G)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Green (9001K92G)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2E3A)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR8)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red, SPDT Relay (SS2002EM-EN)
- Brad Harrison Switches