Shop All Duplex Straight Blade Receptacles
Brad Harrison
REC U12 5P AC MA M16 BM WIR SHD BRA AU
Mfr # WR5W46E03C3003
Zoro # G5624203
Sold in multiples of 3 for $85.77
$85.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP69K
- Length 0.30m
- Product Name Ultra-Lock (M12)
- Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # WR5W46E03C3003
- Zoro # G5624203
- UPC # 78172538867
- Country of Origin Poland
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.30m |
Wire Size AWG | 22 |
Mounting Thread Size | M16 x 1.5 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP69K |
Product Name | Ultra-Lock (M12) |
Poles | 5 |
Material - Component | Nickel-plated Brass |
Wire/Cable Type | Leads, UL 1061 |
Coupling Type | External Thread |
Nema Rating | NEMA 6 |
Temperature Range - Operating | -25°C to +90°C |
Orientation | Straight |
Gender | Male |
Current - Maximum per Contact | 4.0A |
Panel Mount | Back |
Voltage - Maximum | 250V AC/DC |
CSA | LR6837 |
Series | 120084 |
Keyway | Single |
Description
Ultra-Lock (M12) Receptacle, 5 Poles, M16x1.5 Mounting Threads, Male (Straight) to 24 AWG PVC Leads, 0.30m (11.81") Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Standard Range Sensor, Dual, 475 sq. ft. (NCM PDT 9 RJB)
- SIEMENS Transverse Contact Block For 3RV2, 1NC/NO (3RV29011E)
- EATON Thermal Unit, 15.13 to 16.00A (MSH18-6A)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GKBA1L7)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- LEVITON OUTLET DPLX 15A 125V WHT (W5320-T0W)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300SGRA)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (05320-ICP)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R IV (BRY5362IGW)
- LEVITON Wall Fixture 5-20R Recep Tr Resi White (T5820-W)
- Brad Harrison Straight Blade Devices