Shop All Sensor Cordsets & Receptacles
Brad Harrison
QC 4P FP 6 FT. 12/4 SO CORD
Mfr # 32678
Zoro # G0389393
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.83m (6.0')
- Type Single Ended
- IP Rating IP67
- Keyway Single
- Voltage - Maximum 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 32678
- Zoro # G0389393
- UPC # 78678832678
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.83m (6.0') |
Wire Size AWG | 12 |
Cable Diameter | 19.81mm (.780") |
Description
Quick-Change Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 12 AWG, CPE Cable, 1.83m (6.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 1 ft. (HC6AB01)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT270)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C68T10)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462BK (5462BK)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M020)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- BRAD HARRISON Internal Thread Connector, 3, Female, 13A (1A3000-34)
- BRAD HARRISON Internal Thread Receptacle, 3, Female, 4A (8R3A00A18A120)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- Brad Harrison Sensor Cordsets & Receptacles