Shop All Sensor Cordsets & Receptacles
Brad Harrison
QC 4P FP 12 FT. 12/4 SO CORD
Mfr # 32679
Zoro # G0389962
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.66m (12.0')
- Keyway Single
- LED Indicator No
- Material - Coupling Nut Nylon
- Orientation Straight to Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 32679
- Zoro # G0389962
- UPC # 78678832679
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.66m (12.0') |
Cable Diameter | 19.81mm (.780") |
Wire Size AWG | 12 |
Details
Keyway | Single |
LED Indicator | No |
Material - Coupling Nut | Nylon |
Orientation | Straight to Pigtail |
Color - Cable Jacket | Yellow |
Gender | Female-Pigtail |
Poles | 4 |
Temperature Range - Operating | -20°C to +105°C |
Current - Maximum per Contact | 20.0A |
UL | E46237 |
Wire/Cable Type | SOW |
Coupling Style | Threaded |
Material - Connector Body | Thermoplastic Elastomer |
CSA | LR6837 |
Voltage - Maximum | 600V |
Material - Cable Jacket | CPE |
Description
Quick-Change Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 12 AWG, CPE Cable, 3.66m (12.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Station, 1NO/1NC, 30mm (9001KYK111)
- MONOPRICE Cat5E Patch Cable, 6" Blue (11207)
- RACO Compr Connector, Rgd/Imc, 1/2", Insul, Stl (3802RAC)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1-R)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- BRAD HARRISON External Thread Receptacle, 3, Male, 22 AWG (8R3006A18A120)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (403006A10M100)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M050)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- NAKANISHI Inc Cable Motor Cord Cordset Cable (EMCD-51)
- Brad Harrison Sensor Cordsets & Receptacles