Shop All Programmable Controller Accessories
Brad Harrison
PROFIBUS;DSUB;9PIN;CON;V-90DEG;
Mfr # PA9S01-42
Zoro # G2145386
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation 90° Angle
- Current - Maximum per Contact 4.0A
- Diagnostics Port No
- Temperature Range - Operating -20°C to +80°C
- Diagnostics / LEDs Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # PA9S01-42
- Zoro # G2145386
- UPC # 78678854818
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Orientation | 90° Angle |
Current - Maximum per Contact | 4.0A |
Diagnostics Port | No |
Temperature Range - Operating | -20°C to +80°C |
Diagnostics / LEDs | Yes |
Voltage - Maximum | 30V |
Keyway | None |
Material - Connector Body | Die-Cast Zinc |
Series | 120103 |
Product Name | D-Sub,PROFIBUS |
IP Rating | IP67 |
Type | Field Attachable Connector |
Description
PROFIBUS Attachable D-Sub Connector without Diagnostics LEDs, 90 Deg. Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Input Module 1769IQ16 (1769-IQ16)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Amber (52BT6D9AB)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-15A-WH)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 1000 ft. GN (55527902)
- SCHNEIDER ELECTRIC Ethernet ConneXium shielded twisted pair straight cord-2m-2connectorsRJ45-UL/CSA (490NTW00002U)
- IFM IO-Link Configuration Kit (ZZ1060)
- SIEMENS Motor Mod 6SL31202TE150AD0 (6SL3120-2TE15-0AD0)
- ABB Panelview 300 Ser B Operator Interface Panel (2711-K3A2L1)
- RIS Square Root Extractor 4-20Ma 24V-Dc Other Plc And Dcs Module (SC-1330CH)
- SIXNET Ethertrak Real-Time Switch 10-30V-Dc Ethernet and Communication Module (ET-5ES-1)
- HONEYWELL Flame Safety Burner Control RM7895A1014 (RM7895A-1014)
- Brad Harrison Programmable Controller Accessories