Shop All Pin & Sleeve Plugs
Brad Harrison
PROFIBUS MC 5P AUX POWER TEE
Mfr # PBAPT
Zoro # G2145666
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Tap Tee
- Material - Coupling Nut Black Epoxy Coated Zinc
- Left Trunk Gender Female
- LED Indicator No
- Current - Maximum per Contact 8.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # PBAPT
- Zoro # G2145666
- UPC # 78678850377
- Country of Origin Unknown
- Category Pin & Sleeve Plugs
Details
Type | Power Tap Tee |
Material - Coupling Nut | Black Epoxy Coated Zinc |
Left Trunk Gender | Female |
LED Indicator | No |
Current - Maximum per Contact | 8.0A |
Temperature Range - Operating | -20°C to +80°C |
Left Trunk Connector | Mini-Change |
Material - Connector Body | TPE |
Keyway | Single |
UL | E152210 |
Right Trunk Connector | Mini-Change |
IP Rating | IP67 |
Drop Connector | Mini-Change |
Product Name | PROFIBUS Data Line |
Series | 120101 |
Poles | 5 |
Right Trunk Gender | Male |
Voltage - Maximum | 600V AC/DC |
Drop Gender | Female |
Description
PROFIBUS Data Line Mini-Change Tee, 5 Poles, Female/Male with Female Drop
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006258)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (ZCKY101)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Polycarbonate (P 68 DRC BRN)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Roller, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-401)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS1W)
- ILC Replacement For Philips 867036 Ibp Adapter Cable, 867036 Ibp Adapter Cable (867036 IBP ADAPTER CABLE:)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS1W)
- HUBBELL WIRING DEVICE-KELLEMS Ps, Ins, Plug, 4P5W, 200A 600V (HBL5200PS1WR)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 480V (HBL530P7W)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513-S39)
- HUBBELL Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC (VP10477)
- Brad Harrison Pin & Sleeve Devices