Shop All Hanging Work Lights
Brad Harrison
PORTABLE MAGNET WORKLIGHT-LED FEED THRU
Mfr # 8565F-LED
Zoro # G2185934
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC 60 HZ
- Lamp Type LED
- Lumens 2700 lm
- Length 9 in
- Flashlight Body Material Clear Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 8565F-LED
- Zoro # G2185934
- UPC # 78172544633
- Country of Origin Mexico
- Category Hanging Work Lights
Dimensions
Length | 9 in |
Height | 264.16 mm |
Depth | 207.26mm |
Details
Voltage | 120VAC 60 HZ |
Lamp Type | LED |
Lumens | 2700 lm |
Flashlight Body Material | Clear Polycarbonate |
Mounting Type | Magnet |
Location Rating | Wet |
Description
Watertite Wet Location 2 x 20W LED Magnet Mount Area Light with Feed Thru, Cord Type 16/3 SJTOW, Cord Length 3.04m (10.0 ft.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, F32T8GOECOCVG (F32T8/GO/ECO/CVG)
- OLYMPIA LIGHTING. Cluster LED Bulb 20W 55K E39 120-277V (CL-20W8-55K-E39)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 40K 1800L (S11976)
- SATCO 15 W A15 A-Line Incandescent Bulb E26 (Medium) Soft White 2 pk (S3949)
- STREAMLIGHT Nickel Metal Hydride Battery Stick (STL75375)
- MILWAUKEE TOOL Cordless Site Light, Battery Incl (2144-20, 48-11-1820)
- STREAMLIGHT Stylus Pro Usb Rechargeable Penlight W/ 120V Ac Adapter (STL66133)
- MILWAUKEE TOOL M12 Stick Light, M12 CP2.0 Battery (2351-20, 48-11-2420)
- SOUTHWIRE Temp High Bay, Screw In, LED, 12000lm (17100LEDP3)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 22000lm (71X5SW520)
- BERGEN INDUSTRIES SJTW Work Light Stringer 18/2,100 ft, 10 (GL100182LED)
- Brad Harrison Hanging Work Lights