Shop All Duplex Straight Blade Receptacles
Brad Harrison
NC 3P MR 300MM M8X0.5
Mfr # 4R3P06A27C300
Zoro # G5621717
Sold in multiples of 6 for $109.14
$109.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.30m
- Duration at Max. Process Temperature (seconds) 3
- UL E46237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 4R3P06A27C300
- Zoro # G5621717
- UPC # 78678833056
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.30m |
Mounting Thread Size | M8 x 0.5 |
Wire Size AWG | 24 |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Duration at Max. Process Temperature (seconds) | 3 |
UL | E46237 |
Voltage - Maximum | 60V AC / 75V DC |
Max. Cycles at Max. Process Temperature | 3 |
CSA | LR6837 |
Process Temperature max. C | 260 |
Keyway | None |
Coupling Type | External Thread |
Temperature Range - Operating | -20°C to +105°C |
Poles | 3 |
Orientation | Straight |
Gender | Male |
Current - Maximum per Contact | 4.0A |
Panel Mount | Front |
Material - Component | Nickel-plated Brass |
Wire/Cable Type | UL 1569 |
NEMA Rating | NEMA 6 |
Series | 120090 |
Product Name | Nano-Change (M8) |
Description
Nano-Change (M8) Receptacle, 3 Poles, M8 x 0.5 Mounting Threads, Male (Straight) to 22 AWG Leads, 0.30m (11.81") Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.14A, PK3 (CR123H132A)
- FAITH Self-Test 20A TR WR GFCI Outlet Receptacle, White, PK 10 (GLS-20ATRWR-WH-10)
- AMPHENOL AB 14C 1416 PIN PLUG (973106A2027P)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364HB0)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG20CRGRY)
- HUBBELL USB Receptacles SNAP8300UACGY (SNAP8300UACGY)
- LEVITON Receptacle (16362-OIG)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5252I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL8200SGA)
- Brad Harrison Duplex Straight Blade Receptacles