Shop All Hazardous Location Plugs
Brad Harrison
NC 3P M/M-ATTACH STR
Mfr # N03MA03124
Zoro # G0391816
product price: $25.29
/ea
Sold in multiples of 3 for $75.87
$75.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Connector Body Polyamide
- Material - Plating Mating Gold
- Coupling Type External Thread
- Poles 3
- Voltage - Maximum 60V AC / 75V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # N03MA03124
- Zoro # G0391816
- UPC # 78678832308
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 3.50-5.00mm (.138-.197") |
Details
Material - Connector Body | Polyamide |
Material - Plating Mating | Gold |
Coupling Type | External Thread |
Poles | 3 |
Voltage - Maximum | 60V AC / 75V DC |
Temperature Range - Operating | 0°C to +80°C |
Material - Coupling Nut | Nickel-plated Brass |
Keyway | None |
Current - Maximum per Contact | 4.0A |
Gender | Male |
Orientation | Straight |
Product Name | Nano-Change (M8) |
Material - Contact | Brass |
Series | 120091 |
Type | Field Attachable Connector |
IP Rating | IP67 |
Diagnostics / LEDs | No |
Description
Nano-Change (M8) Attachable Connectors, Straight Male, 3 Poles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, Ivory, Elbows (PN10F17V)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 32A (6GNR7)
- BELKIN Networking Cat6 Bulk Cable, Stranded, 1000', Black (BLKA7J7041000BK)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340A)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Brad Harrison Hazardous Location Plugs