Shop All Sensor Accessories
Brad Harrison
MPIS M12 PNP 5P 8PT BK 5M DUAL
Mfr # BTB805P-FBW-05
Zoro # G2145998
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway A-coded
- Cable Length 5.0m
- IP Rating IP67, IP68
- Current - Maximum per Contact 12.0A per module, 4.0A per port
- Cable Connector Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # BTB805P-FBW-05
- Zoro # G2145998
- UPC # 889056140942
- Country of Origin Unknown
- Category Sensor Accessories
Dimensions
Cable Length | 5.0m |
Home Run Cable Length | 5.0m |
Details
Keyway | A-coded |
IP Rating | IP67, IP68 |
Current - Maximum per Contact | 12.0A per module, 4.0A per port |
Cable Connector Orientation | Straight |
Ports | 8 |
LED Indicator | PNP Sensors |
Material - Housing | PBT |
Poles (wired) | 5 |
Functional Wiring | Dual-in PNP |
Temperature Range - Operating | -25°C to +85°C |
Wiring Configuration | Dual I/O per Port |
Home Run Interface | Pigtail |
Material - Plating Mating | Gold |
Wire/Cable Type | WSOR |
Material - Cable Jacket | TPU |
Poles | 5 |
Voltage - Maximum | 10-30V DC |
Material - Metal | Copper Alloy |
UL | E152210 |
Orientation | Top Mount |
Series | 120248 |
Product Name | MPIS |
Description
MPIS Micro-Change (M12) Passive Junction Box, Top Mount, 8 Ports, LEDs for 2 PNP Sensors, 2 (IO) per port, WSOR Cable, 5.0m Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Connector, 3/4 In, Straight (TCF075-67AL)
- LINEMASTER Anti Trip - Hercules Gated OX Shield (511-B3OXG)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G18)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- IFM Reflector, 3 In x 5/16 In x 3 In (E20005)
- BANNER POWER BLOCK MODULE 120V-AC SENSOR PARTS AND ACCESSORY (PBA 16384)
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- KEYENCE STRAIGHT MOUNTING BRACKET SENSOR PARTS AND ACCESSORY (GL-RB11)
- LUTRON Smart Bridge, Plug-In, White (L-BDG2-WH)
- KEYENCE Adjustable Mounting Bracket (OP-88023)
- IFM Mounting Brckt for Photoelectric Sensor (UE0023)
- Brad Harrison Sensors