Shop All Sensor Accessories
Brad Harrison
MPIS M12 PNP 5P 4PT BK 5M DUAL
Mfr # BTB405P-FBW-05
Zoro # G5619504
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m
- Keyway A-coded
- Current - Maximum per Contact 12.0A per module, 4.0A per port
- Material - Metal Copper Alloy
- LED Indicator PNP Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # BTB405P-FBW-05
- Zoro # G5619504
- UPC # 889056140881
- Country of Origin Unknown
- Category Sensor Accessories
Dimensions
Cable Length | 5.0m |
Home Run Cable Length | 5.0m |
Details
Keyway | A-coded |
Current - Maximum per Contact | 12.0A per module, 4.0A per port |
Material - Metal | Copper Alloy |
LED Indicator | PNP Sensors |
Material - Housing | PBT |
Poles | 5 |
Cable Connector Orientation | Straight |
Wiring Configuration | Dual I/O per Port |
UL | E152210 |
Wire/Cable Type | WSOR |
Poles (wired) | 5 |
Temperature Range - Operating | -25°C to +85°C |
Home Run Interface | Pigtail |
Orientation | Top Mount |
Functional Wiring | Dual-in PNP |
Material - Plating Mating | Gold |
Ports | 4 |
Material - Cable Jacket | TPU |
Voltage - Maximum | 10-30V DC |
Description
MPIS Micro-Change (M12) Passive Junction Box, Top Mount, 4 Ports, LEDs for 2 PNP Sensors, 2 (IO) per port, WSOR Cable, 5.0m Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (181)
- CALBRITE Locknut, Thread, 1-1/4in, 2-3/16inL, 316 SS (S61200LN00)
- GARDNER BENDER WireGard 18-10 Ga. Copper Wire Wire Connectors Yellow 200 pk (16-004N)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Blac (LBSKB)
- IFM Threaded Adapter for Pressure Sensors (E40107)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- GREENGATE Switchpack, 20A (SP20-RD4)
- FOSSIL POWER SYSTEMS SUNSPOT II PILOT FLAME SCANNER 120V-AC SENSOR (S831-641X)
- IFM Mounting Adapter, F/ KQ Sensor (E12153)
- KEYENCE W/ Controller 10-30V-Dc Laser Sensor (LR-WF10C MU-N11)
- LUTRON Smart Bridge, Plug-In, White (L-BDG2-WH)
- Brad Harrison Sensors