Shop All Sensor Accessories
Brad Harrison
MPIS M12 PNP 4P 8PT BK 5M SINGLE
Mfr # BTB800P-FBW-05
Zoro # G5619495
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway A-coded
- IP Rating IP67
- Cable Length 5.0m
- Ports 4
- LED Indicator PNP Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # BTB800P-FBW-05
- Zoro # G5619495
- UPC # 889056140829
- Country of Origin Poland
- Category Sensor Accessories
Dimensions
Cable Length | 5.0m |
Home Run Cable Length | 5.0m |
Details
Keyway | A-coded |
IP Rating | IP67 |
Ports | 4 |
LED Indicator | PNP Sensors |
Material - Cable Jacket | TPU |
Temperature Range - Operating | -25°C to +85°C |
Wire/Cable Type | WSOR |
Cable Connector Orientation | Straight |
Wiring Configuration | Single I/O per Port |
Current - Maximum per Contact | 12.0A per module, 4.0A per port |
Material - Housing | PBT |
Orientation | Top Mount |
Material - Metal | Copper Alloy |
Voltage - Maximum | 10-30V DC |
Poles | 4 |
Functional Wiring | PNP |
Home Run Interface | Pigtail |
Material - Plating Mating | Gold |
Poles (wired) | 4 |
UL | E152210 |
Product Name | MPIS |
Series | 120248 |
Description
MPIS Micro-Change (M12) Passive Junction Box, Top Mount, 8 Ports, LED for PNP Sensor, WSOR Cable, 5.0m Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 400A Amp Range (NO.242-R)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- CONNTEK Conntek P515L530, 15 to 30-Amp Locking Generator Adapter with NEMA 5-15P to L5-30R, Yellow (P515L530)
- SENSORSWITCH Standard Range Sensor, Dual, 1800 sq. ft. (NCM PDT 10 RJB)
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- KEYENCE DIGITAL 12-24V-DC PRESSURE SENSOR (AP-31KP)
- INTERMATIC Photo Control Receptacle Mount Only (K121)
- FOSSIL POWER SYSTEMS SUNSPOT II PILOT FLAME SCANNER 120V-AC SENSOR (S831-641X)
- KROM SCHRODER Valve Leak Detector 220/240V-Ac Other Sensor (TC 410-1TZ 84765811)
- LUTRON Car Clip, White, 4-1/2 in. (PICO-CAR-CLIP)
- Brad Harrison Sensors