Shop All Sensor Accessories
Brad Harrison
MPIS M12 PNP 4P 4PT BK 5M SINGLE
Mfr # BTB400P-FBW-05
Zoro # G5622846
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway A-coded
- IP Rating IP67
- Cable Length 5.0m
- Material - Housing PBT
- Orientation Top Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # BTB400P-FBW-05
- Zoro # G5622846
- UPC # 889056140768
- Country of Origin Poland
- Category Sensor Accessories
Dimensions
Cable Length | 5.0m |
Home Run Cable Length | 5.0m |
Details
Keyway | A-coded |
IP Rating | IP67 |
Material - Housing | PBT |
Orientation | Top Mount |
Voltage - Maximum | 10-30V DC |
Ports | 4 |
Poles (wired) | 4 |
UL | E152210 |
Functional Wiring | PNP |
Home Run Interface | Pigtail |
LED Indicator | PNP Sensors |
Wire/Cable Type | WSOR |
Material - Metal | Copper Alloy |
Current - Maximum per Contact | 12.0A per module, 4.0A per port |
Wiring Configuration | Single I/O per Port |
Poles | 4 |
Material - Cable Jacket | TPU |
Cable Connector Orientation | Straight |
Temperature Range - Operating | -25°C to +85°C |
Material - Plating Mating | Gold |
Series | 120248 |
Product Name | MPIS |
Description
MPIS Micro-Change (M12) Passive Junction Box, Top Mount, 4 Ports, LED for PNP Sensor, WSOR Cable, 5.0m Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249BR)
- EATON Cutler-Hammer Legend Plate, Half Round, Open, Black (10250TM26)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-1)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- SENSORSWITCH Power Pack, Relay Ckt Prot, 120/277V, Black (PP20)
- EATON Right Angle Mount, F/ 18mm Dia Sensor (E57KM18)
- KEYENCE Standard Mounting Bracket (OP-83180)
- SUNX Area Main Unit Other Sensor (NA40-MUP)
- KEYENCE Multi-Sensor Controller, Main unit (MU-N11)
- COLE PARMER CELL CONDUCTIVITY SENSOR (19500-45)
- IFM DIFFUSE REFLECTION 10-36V-DC OTHER SENSOR (OGH500 OGH-FPKG/US100)
- Brad Harrison Sensor Accessories