Shop All Sensor Accessories
Brad Harrison
MIC MPIS 8 PORT 5M CABLE
Mfr # 803P801
Zoro # G5624124
original price:
$424.90
5% off
new price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Rating NEMA 6
- Keyway Single
- Cable Length 5.0m
- LED Indicator PNP Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 803P801
- Zoro # G5624124
- UPC # 78678824066
- Country of Origin Mexico
- Category Sensor Accessories
Dimensions
Cable Length | 5.0m |
Details
IP Rating | IP67 |
NEMA Rating | NEMA 6 |
Keyway | Single |
LED Indicator | PNP Sensors |
Voltage - Maximum | 10-30V DC |
Poles | 5 |
Current - Maximum per Contact | 4.0A per port |
Bus I/O | Micro-Change (M12) |
Temperature Range - Operating | -20°C to +90°C |
Cable Connector Orientation | Straight |
Poles (wired) | 4 |
Material - Metal | Copper Alloy |
Functional Wiring | PNP |
Wiring Configuration | Single I/O per Port |
Material - Housing | PBT |
Ports | 8 |
Material - Cable Jacket | PVC |
Orientation | Side Mount |
Material - Plating Mating | Gold |
Series | 120115 |
Description
Micro-Change Molded Junction Box with Molded Cable, Side Mount, 8 Ports, PNP, 5.0m Cable Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Automotive Fuse, ATO Series, 3A, 32V DC (L24-ATO3BP)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 600A, 14 AWG to 750kcmil (HCW6SN)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR 8 ULTRA)
- TELEMECANIQUE SENSORS Reflector 100X100 (XUZC100)
- ABB PH AND ORP SENSOR (TB56113B100T30)
- TELAIRE AIRESTAT WALL MT TRANSMITTER, 1CH CO2, CURRENT, 0-2K PPM (T5100-I)
- LEVITON Wire Indoor Motion Detector Guard (OSWCG-P0W)
- TELEMECANIQUE SENSORS Mount, F/ 18mm Dia Sensor (XSZB118)
- SUNX Area Main Unit Other Sensor (NA40-MUP)
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- Brad Harrison Sensors