Shop All Duplex Straight Blade Receptacles
Brad Harrison
MIC 5P MR STR PCB MOUNT
Mfr # 8R5L560005
Zoro # G5623722
Sold in multiples of 3 for $115.47
$115.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PCB Mount
- IP Rating IP67
- Keyway Single
- Mounting Thread Size M12 x 1.0
- Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 8R5L560005
- Zoro # G5623722
- UPC # 78678844282
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Mounting Thread Size | M12 x 1.0 |
Details
Type | PCB Mount |
IP Rating | IP67 |
Keyway | Single |
Poles | 5 |
Voltage - Maximum | 250V AC/DC |
Temperature Range - Operating | -20°C to +80°C |
Orientation | Straight |
Gender | Male |
Material - Component | Nylon |
Coupling Type | External Thread |
Current - Maximum per Contact | 4.0A |
Panel Mount | Back |
Series | 120070 |
NEMA Rating | NEMA 6 |
Product Name | Micro-Change (M12) |
Description
Micro-Change (M12) PCB Mounting Receptacle, 5 Poles, Male, Straight
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- DWYER INSTRUMENTS Weatherproof Temperature Sensor Ni 1000 Ohm RTD (S2-43)
- 3M Shrink Tubing, 1.0in ID, Black, 50ft (FP301-1-50'-BLACK-SPOOL)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC (GDG1/2)
- LEVITON GFI ST WP RECEPT TR WHT (GFWT1-0KW)
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300SGA)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Solid (MSTWL-WSD)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- EATON WIRING DEVICES EATON-10-L Duplex Receptacle, 2 -Pole, 15 A, 125 VAC, Push, Side Wiring, NEMA: 5-15R, White (1107W)
- LEVITON Receptacle (8460)
- Brad Harrison Duplex Straight Blade Receptacles