Shop All Duplex Straight Blade Receptacles
Brad Harrison
MIC 5P MR 90D PCB MOUNT
Mfr # 8R5L570005
Zoro # G2024313
product price: $45.65
/ea
Sold in multiples of 2 for $91.30
$91.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orientation 90° Angle
- Mounting Thread Size M12 x 1.0
- Poles 5
- Material - Component Nylon
- Temperature Range - Operating -20°C to +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 8R5L570005
- Zoro # G2024313
- UPC # 78678844279
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Mounting Thread Size | M12 x 1.0 |
Details
Orientation | 90° Angle |
Poles | 5 |
Material - Component | Nylon |
Temperature Range - Operating | -20°C to +80°C |
Current - Maximum per Contact | 4.0A |
Coupling Type | External Thread |
Voltage - Maximum | 250V AC/DC |
Gender | Male |
Panel Mount | Back |
Keyway | Single |
Description
Micro-Change (M12) PCB Mounting Receptacle, 5 Poles, Male, 90 Deg. Angle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Yellow (WL901-10-YELLOW)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBLALU4800 Series (HBLALUE)
- PLUGMOLD Entrance End, White, Stainless Steel, Ends (WH2010A2)
- POWER FIRST Cord Adapter, 20A, L5-30, 5-20 (4FZZ2)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200HI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5252GY)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- EATON WIRING DEVICES 3-Wire Duplex Receptacle; Ivory - 20A - Pack of 10 (BR20V)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Orange, Single Pack (IG5662)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- Brad Harrison Straight Blade Devices