Shop All Duplex Straight Blade Receptacles
Brad Harrison
MIC 5P MR 12" 22/1 DEV-NET CC
Mfr # 7R5006A19A120
Zoro # G2023507
Sold in multiples of 3 for $102.45
$102.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- CSA LR6837
- Coupling Type External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 7R5006A19A120
- Zoro # G2023507
- UPC # 78678822700
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size (AWG) | 22 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
CSA | LR6837 |
Coupling Type | External Thread |
Orientation | Straight |
Temperature Range - Operating | -20° to +80°C |
Poles | 5 |
UL | E152210 |
Wire/Cable Type | Leads, UL 1061 |
NEMA Rating | NEMA 6 |
Keyway | Dual |
Material - Component | Gray Annodized Aluminum |
Panel Mount | Front |
Voltage - Maximum | 250V AC/DC |
Current - Maximum per Contact | 4.0A |
Gender | Male |
Series | 120074 |
Product Name | Micro-Change (1/2" - 20 UNF) |
Description
Micro-Change (1/2" - 20 UNF) US Dual Keyway Receptacle, 5 Poles, 1/2" -14 NPT Mounting Threads, Male (Straight) to 22 AWG PVC Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP22AR)
- WIREMOLD Electrical Box, Gang Box, 2 Gang, Square (R5752)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- CONTROL CO Digital Counter, Key Chain, 1-7/8 in. (3129)
- LEVITON RECEPT RECESSD 15A WHT (00689-00W)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RBK)
- LEGRAND USB Charger Recept, 15 A, Black, Type A/C (R26USBACBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5352W)
- HUBBELL USB Receptacles SNAP8300UACR (SNAP8300UACR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20TR)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- Brad Harrison Duplex Straight Blade Receptacles