Shop All Duplex Straight Blade Receptacles
Brad Harrison
MIC 5P MR 12" #22 PVC AUTO
Mfr # 81612
Zoro # G5619967
Sold in multiples of 3 for $101.37
$101.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.30m
- Orientation Straight
- Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 81612
- Zoro # G5619967
- UPC # 78172554890
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.30m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 15, 18 |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Orientation | Straight |
Poles | 5 |
Current - Maximum per Contact | 4.0A |
Keyway | Single |
Coupling Type | External Thread |
Panel Mount | Front |
Temperature Range - Operating | -20°C to +80°C |
Material - Component | Gray Annodized Aluminum |
Voltage - Maximum | 250V |
Gender | Male |
Product Name | Micro-Change (M12) |
NEMA Rating | NEMA 6 |
Series | 130031 |
Wire/Cable Type | Thick Standard Cable |
Description
Micro-Change (M12) Receptacle, 5 Pole, Male Straight, #22 PVC Wire Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 450A, 600V AC, Non-Indicating (FLSR450)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 170 A, Reversing: No (XTCE170G00C)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum (5335-0)
- SIEMENS Legend Plate, Emerg Stop, Brushed Aluminum (52NL16)
- LEVITON Wall Fixture 5-20R Recep Tr Resi White (T5820-W)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R BN (SNAP5362A)
- PASS & SEYMOUR 1G WHT Pop Out Outlet (ARPTR151GW2)
- LEVITON Receptacle (5362-GY)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- Brad Harrison Straight Blade Devices