Shop All Duplex Straight Blade Receptacles
Brad Harrison
MIC 5P MR 12" 1/2NPT #22 PVC
Mfr # 8R5006A18A120
Zoro # G2024408
product price: $37.75
/ea
Sold in multiples of 3 for $113.25
$113.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.305m
- CSA LR6837
- Panel Mount Front
- Coupling Type External Thread
- Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 8R5006A18A120
- Zoro # G2024408
- UPC # 78172553121
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 22 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
CSA | LR6837 |
Panel Mount | Front |
Coupling Type | External Thread |
Poles | 5 |
Orientation | Straight |
Keyway | Single |
Temperature Range - Operating | -20°C to +80°C |
Voltage - Maximum | 250V AC/DC |
Wire/Cable Type | Leads, UL 1061 |
UL | E152210 |
Material - Component | Black Annodized Aluminum |
Current - Maximum per Contact | 4.0A |
Gender | Male |
Description
Micro-Change (M12) 5 Poles, Front Panel Mount Receptacle, 1/2" - 14 NPT Threads, Male (Straight) 22 AWG PVC Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3619)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- GE LAMPS In-Line Fuse Kit (BT8-1AFUSEKIT)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300ILTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300H)
- ORBIT 4S INDUSTRIAL COVER -DUPLEX RECEPTACLE (4402)
- HUBBELL USB Receptacle, White, 1 hp (USB8300ACPDW)
- Brad Harrison Straight Blade Devices