Shop All Duplex Straight Blade Receptacles
Brad Harrison
MIC 5P MR 12" 1/2NPT #22 PVC
Mfr # 7R5A06A19A120
Zoro # G5623458
product price: $31.49
/ea
Sold in multiples of 3 for $94.47
$94.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- Product Name Micro-Change (1/2" - 20 UNF)
- Wire/Cable Type Leads, UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 7R5A06A19A120
- Zoro # G5623458
- UPC # 78678821748
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/4" - 18 NPT |
Wire Size (AWG) | 22 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Product Name | Micro-Change (1/2" - 20 UNF) |
Wire/Cable Type | Leads, UL 1061 |
UL | E152210 |
Voltage - Maximum | 250V AC/DC |
Keyway | Dual |
Temperature Range - Operating | -20° to +80°C |
CSA | LR6837 |
Gender | Male |
Orientation | Straight |
Coupling Type | External Thread |
Series | 120074 |
NEMA Rating | NEMA 6 |
Current - Maximum per Contact | 4.0A |
Material - Component | Gray Annodized Aluminum |
Poles | 5 |
Panel Mount | Front |
Description
Micro-Change (1/2" - 20 UNF) US Dual Keyway Receptacle, 5 Poles, 1/4" -18 NPT Mounting Threads, Male (Straight) to 22 AWG PVC Leads, 0.305m (1.0 ft.) Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Connecting Plate, Gold (V342Y)
- GARDNER BENDER Disconnect Paired 16-14Awg (20-153P)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO68)
- VAST Ez Cone Top Grip Nut, 3/8"-16 316SS, PK100 (V225 3/8EZS2-100)
- EATON WIRING DEVICES 3-Wire Duplex Receptacle; Ivory - 20A - Pack of 10 (BR20V)
- LEVITON Receptacle (8300-SG)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R WH (DR15WHITR)
- HUBBELL Straight Blade Receptacle, Duplex, 2-Pole 3-Wire, 20A 125V, 5-20R (CR20I)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL8300STW)
- Brad Harrison Duplex Straight Blade Receptacles