Shop All Duplex Straight Blade Receptacles
Brad Harrison
MIC 5P M/MF BULKHEAD FEED-THRU
Mfr # 8R5L30
Zoro # G5625454
Sold in multiples of 2 for $140.30
$140.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.047m
- Poles 5
- Voltage - Maximum 60V AC/DC
- Panel Mount Front
- Material - Component Nickel-plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 8R5L30
- Zoro # G5625454
- UPC # 78678845499
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.047m |
Mounting Thread Size | M12 x 1.0 |
Details
Poles | 5 |
Voltage - Maximum | 60V AC/DC |
Panel Mount | Front |
Material - Component | Nickel-plated Brass |
Current - Maximum per Contact | 4.0A |
Keyway | Single |
Orientation | Straight |
Coupling Type | Internal Thread |
Gender | Female-Male |
Temperature Range - Operating | -25° to +80°C |
Description
Micro-Change (M12) Bulkhead Feed-Through Receptacle, 5 Poles, Male (Straight) to Female (Straight)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 30 to 36A, 3P (3RV20214PA10)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1.16A, 250V AC, 5 PK (67261)
- SQUARE D Thermal Unit, 2.76 to 2.84A (A3.61)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15ACPDBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5352I)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15CPDGY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (CR15WHI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300RED)
- Brad Harrison Duplex Straight Blade Receptacles