Shop All Duplex Straight Blade Receptacles
Brad Harrison
MIC 5P FR 90D PCB MOUNT
Mfr # 8R5L510005
Zoro # G5622487
product price: $53.29
/ea
Sold in multiples of 2 for $106.58
$106.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type PCB Mount
- Mounting Thread Size M12 x 1.0
- Orientation 90° Angle
- Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 8R5L510005
- Zoro # G5622487
- UPC # 78678844285
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Mounting Thread Size | M12 x 1.0 |
Details
IP Rating | IP67 |
Type | PCB Mount |
Orientation | 90° Angle |
Poles | 5 |
Keyway | Single |
Current - Maximum per Contact | 4.0A |
Voltage - Maximum | 250V AC/DC |
Gender | Female |
Material - Component | Nylon |
Coupling Type | Internal Thread |
Temperature Range - Operating | -20°C to +80°C |
Panel Mount | Back |
Series | 120070 |
NEMA Rating | NEMA 6 |
Product Name | Micro-Change (M12) |
Description
Micro-Change (M12) PCB Mounting Receptacle, 5 Poles, Female, 90 Deg. Angle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1In (UNF100NR)
- OMRON Slotted Block Mount, F/ 30mm Dia Sensor (Y92E-B30)
- ANCOR Adhesive Lined Heat Shrink Butt Connector Multi-Pack - 75-Piece (220011)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 208/120V AC, A Curve (QO315GFI)
- LEVITON Electrical Receptacles 5-15R Comm Grd Side Wire Rcp Lt Alm (CR15-T)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15CPDI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- APC American Power Conversion-APC 500VA 230V USB/Serial UPS BK500EI (BK500EI)
- LEVITON Receptacle (21254-HR)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- Brad Harrison Straight Blade Devices