Shop All Duplex Straight Blade Receptacles
Brad Harrison
MIC 5P F/FR M12 1/4 NPT 12"
Mfr # 8R5A00A18A120
Zoro # G2023473
Sold in multiples of 2 for $92.70
$92.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.305m
- Mounting Thread Size 1/4" - 18 NPT
- Material - Component Black Annodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 8R5A00A18A120
- Zoro # G2023473
- UPC # 78172553096
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/4" - 18 NPT |
Wire Size AWG | 22 |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Material - Component | Black Annodized Aluminum |
Current - Maximum per Contact | 4.0A |
Wire/Cable Type | Leads, UL 1061 |
Voltage - Maximum | 250V AC/DC |
Orientation | Straight |
Coupling Type | Internal Thread |
Poles | 5 |
Gender | Female |
Panel Mount | Front |
CSA | LR6837 |
Temperature Range - Operating | -20°C to +80°C |
Keyway | Single |
UL | E152210 |
NEMA Rating | NEMA 6 |
Product Name | Micro-Change (M12) |
Series | 120070 |
Description
Micro-Change (M12) 5 Poles, Front Panel Mount Receptacle, 1/4" - 18 NPT Threads, Female (Straight) to 22 AWG PVC Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - White (HS385-WH)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T148GVWK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 100ft- White (WL-ED-PE-150-100-WT)
- COBRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 6 Outlets (CPI1500W)
- LEVITON OUTLET DUPLEX TR BLK 15A (T5325-00E)
- EATON WIRING DEVICES Receptacle Dplx Wht 20A/125V (CR20W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- LEVITON Receptacle Dup Hd15A Iv (C31-0R320-00I)
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- EATON WIRING DEVICES Receptacle Dpx Brown 15A/125V (CR15B)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWRTR)
- Brad Harrison Duplex Straight Blade Receptacles