Shop All Hazardous Location Plugs
Brad Harrison
MIC 5P F-ATTCH STR PG9 DNET
Mfr # 8A5000-32DN
Zoro # G0383504
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 4.0A
- Poles 5
- Keyway Single
- Material - Connector Body Polyamide
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 8A5000-32DN
- Zoro # G0383504
- UPC # 78172553531
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 4.06-8.13mm (.160-.320") |
Details
Current - Maximum per Contact | 4.0A |
Poles | 5 |
Keyway | Single |
Material - Connector Body | Polyamide |
Orientation | Straight |
Voltage - Maximum | 36V |
CSA | LR6837 |
Gender | Female |
Material - Coupling Nut | Nickel-plated Brass |
Coupling Type | Internal Thread |
Temperature Range - Operating | -25°C to +90°C |
Type | Field Attachable Connector |
Material - Contact | Copper Alloy |
Diagnostics / LEDs | No |
Series | 130034 |
Product Name | Micro-Change (M12) |
IP Rating | IP67 |
Approvals | cCSAus certified |
Description
Micro-Change (M12) Drop Connector, Threaded, Single Keyway, Straight Female, 5 Poles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wire Clip, Ivory, PVC, Clips (800WC)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRU)
- PANDUIT Replacement Blade Kit, Nylon Insert (DCT-BLD)
- SQUARE D Contact Overload Relay, 1NC (9998SO1)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Brad Harrison Hazardous Location Plugs