Shop All Duplex Straight Blade Receptacles
Brad Harrison
MIC 4P MR 12" 1/2NPT 22AWG P
Mfr # 8R4006A18A120
Zoro # G2024338
product price: $30.49
/ea
Sold in multiples of 3 for $91.47
$91.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- Temperature Range - Operating -20°C to +80°C
- Coupling Type External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 8R4006A18A120
- Zoro # G2024338
- UPC # 78172553082
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 22 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Temperature Range - Operating | -20°C to +80°C |
Coupling Type | External Thread |
Wire/Cable Type | Leads, UL 1061 |
Orientation | Straight |
Poles | 4 |
Material - Component | Black Annodized Aluminum |
Panel Mount | Front |
Voltage - Maximum | 250V AC/DC |
Gender | Male |
UL | E152210 |
CSA | LR6837 |
Current - Maximum per Contact | 4.0A |
Keyway | Single |
Series | 120070 |
NEMA Rating | NEMA 6 |
Product Name | Micro-Change (M12) |
Description
Micro-Change (M12) 4 Poles, Front Panel Mount Receptacle, 1/2" - 14 NPT Threads, Male (Straight) to 22 AWG PVC Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK5000 (MS-950B)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-15-12-25)
- GE Miniature Circuit Breaker, THQB Series 30A, 2 Pole, 120/240V AC (THQB2130HID)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK66)
- LEVITON Receptacle (21254-HR)
- BELL OUTDOOR Receptacle/Cvr Dplx Kit Wht 1G (5839-6WRTR)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (BRY5262W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- LEVITON Receptacle (5361)
- LEVITON Receptacle (8300-SGI)
- LEVITON Receptacle (M8300-I)
- Brad Harrison Duplex Straight Blade Receptacles