Shop All Duplex Straight Blade Receptacles
Brad Harrison
MIC 4P MR 12" 1/2NPT #18 PVC
Mfr # 8R4006A16A120
Zoro # G5625804
Sold in multiples of 4 for $90.36
$90.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.30m
- CSA LR6837
- Voltage - Maximum 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 8R4006A16A120
- Zoro # G5625804
- UPC # 78678824302
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.30m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 18 |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
CSA | LR6837 |
Voltage - Maximum | 250V AC/DC |
Orientation | Straight |
Panel Mount | Front |
Keyway | Single |
Material - Component | Gray Annodized Aluminum |
UL | E152210 |
Poles | 4 |
Gender | Male |
Current - Maximum per Contact | 4.0A |
Coupling Type | External Thread |
Wire/Cable Type | UL 1061 |
Temperature Range - Operating | -20°C to +80°C |
Series | 120070 |
NEMA Rating | NEMA 6 |
Product Name | Micro-Change (M12) |
Description
Micro-Change (M12) Receptacle, 4 Pole, 1/2" - 14 NPT Threads, Male (Straight) to 18 AWG Leads, 0.30m (11.81") Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK50 (75-106)
- MURR ELEKTRONIK M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 10m (7000-19061-7051000)
- SOLAHD Power Conditioner, Panel Mount, 2kVA (23232208)
- JANDORF Outlet 2 Prong 2Wire Blk (61014)
- LEVITON TMPR RSTNT OUTLT 15A 1PK (E5325-0SW)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (BRY5262W)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0BR20-0TS)
- LEVITON Receptacle (8300-GY)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-15R (5352STLA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY8300RED)
- Brad Harrison Straight Blade Devices