Shop All Sensor Cordsets & Receptacles
Brad Harrison
MIC 4P M/MFE 1.0M ST/ST 22/4
Mfr # 884030K05M010
Zoro # G0393085
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway Single
- Temperature Range - Operating -25°C to +80°C
- Wire Size AWG 22
- Material - Coupling Nut Nickel-plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 884030K05M010
- Zoro # G0393085
- UPC # 78172553049
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size AWG | 22 |
Cable Diameter | 5.30mm (.209") |
Details
Keyway | Single |
Temperature Range - Operating | -25°C to +80°C |
Material - Coupling Nut | Nickel-plated Brass |
Wire/Cable Type | PLTC-ER |
Material - Cable Jacket | TPE |
Coupling Style | Threaded |
CSA | LR6837 |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 4.0A |
Material - Connector Body | TPE |
Gender | Female-Male |
Poles | 4 |
Voltage - Maximum | 250V AC/DC |
Material - O-Ring | Fluoro-elastomer |
Color - Cable Jacket | Yellow |
LED Indicator | No |
Orientation | Straight to Straight |
UL | E152210 |
Description
Micro-Change (M12) Double-Ended Cordset, 4 Poles, Female (Straight) to Male (Straight), 22 AWG, TPE Cable, 1.0m (3.28 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 4A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-4-R)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- HUBBELL 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215CAT)
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- BRAD HARRISON Mini-Change Extension 5P Male/Female 50Ft Cordset Cable (1300101039)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- BRAD HARRISON External Thread Connector, 5, Male, 16 AWG (1A5006-34)
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-5)
- Brad Harrison Sensors