Shop All Sensor Cordsets & Receptacles
Brad Harrison
MIC 4P FP 2M 90D #22AWG PVC
Mfr # 804001A09M020
Zoro # G0394232
product price: $41.25
/ea
Sold in multiples of 2 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway Single
- Gender Female-Pigtail
- Material - Connector Body PUR
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 804001A09M020
- Zoro # G0394232
- UPC # 78172553405
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.33mm (.210") |
Wire Size AWG | 22 |
Details
Keyway | Single |
Gender | Female-Pigtail |
Material - Connector Body | PUR |
Material - Plating Mating | Gold |
CSA | LR6837 |
Color - Cable Jacket | Yellow |
LED Indicator | No |
UL | E152210 |
Material - Cable Jacket | PVC |
Material - Coupling Nut | Nickel-plated Brass |
Temperature Range - Operating | -20°C to +105°C |
Poles | 4 |
Wire/Cable Type | E152210 |
Orientation | 90° to Pigtail |
Coupling Style | Threaded |
Material - O-Ring | Fluoro-elastomer |
Current - Maximum per Contact | 4.0A |
Voltage - Maximum | 250V AC/DC |
Description
Micro-Change (M12) Single-Ended Cordset, 4 Poles, Female (90 Deg.) to Pigtail, 22 AWG, PVC Cable, 2.0m (6.56 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH5)
- CALBRITE Three Pc Coupling, 3/4in, 1-3/4inL (S607003U00)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.86" D (CUB5R000)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F060)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M050)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F120)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- Brad Harrison Sensors