Shop All Duplex Straight Blade Receptacles
Brad Harrison
MIC 4P F/FR 30CM 1/2NPT #22 PV
Mfr # WR4000A18C300
Zoro # G5623476
Sold in multiples of 2 for $87.58
$87.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP69K
- Length 0.30m
- CSA LR6837
- Voltage - Maximum 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # WR4000A18C300
- Zoro # G5623476
- UPC # 78678888411
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.30m |
Wire Size AWG | 22 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
Type | Single Ended (pigtail) |
IP Rating | IP69K |
CSA | LR6837 |
Voltage - Maximum | 250V AC/DC |
Panel Mount | Front |
Product Name | Ultra-Lock (M12) |
Temperature Range - Operating | -25°C to +90°C |
Poles | 4 |
Wire/Cable Type | Leads, UL 1061 |
Orientation | Straight |
Keyway | Single |
Series | 120084 |
Coupling Type | Internal Thread |
Current - Maximum per Contact | 4.0A |
Nema Rating | NEMA 6 |
Gender | Female |
Material - Component | Nickel-plated Brass |
Description
Ultra-Lock (M12) Female Receptacle, 4 Poles, 1/2" - 14 NPT Mounting Threads, 22 AWG PVC Leads, 0.30m (11.81") Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Red (C6-CPLR-RED)
- PANDUIT Cable Tie, Lh, 14.5in, Nyl, Bl, PK250 (PLT4H-TL20)
- MELTRIC PFLUG400-90 LUG 90 DEGREE (PFLUG400-90)
- GARDNER BENDER Mechanical Lug, Aluminum, 2 to 14 AWG, PK2 (GTA-2N)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBITR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- LEVITON Receptacle (8300-HLI)
- LEVITON OUTLET DUPLX WH 15A 125V (112-AGTR1-00W)
- LEVITON Electrical Receptacles Cl Sw Tgl Lited Off Sp 20A120/120Vac (5362-E)
- LEGRAND Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15P Straight Blade Plug, Gray (PS5965GRY)
- Brad Harrison Duplex Straight Blade Receptacles