Shop All Duplex Straight Blade Receptacles
Brad Harrison
MIC 4P F/FR 12" 1/4NPT #22 P
Mfr # 8R4A00A18A120
Zoro # G5622618
product price: $36.19
/ea
Sold in multiples of 3 for $108.57
$108.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 0.305m
- Orientation Straight
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 8R4A00A18A120
- Zoro # G5622618
- UPC # 78172553485
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Wire Size AWG | 22 |
Mounting Thread Size | 1/4" - 18 NPT |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Orientation | Straight |
CSA | LR6837 |
Material - Component | Black Annodized Aluminum |
Panel Mount | Front |
Current - Maximum per Contact | 4.0A |
Poles | 4 |
Wire/Cable Type | Leads, UL 1061 |
Temperature Range - Operating | -20°C to +80°C |
Gender | Female |
Keyway | Single |
Coupling Type | Internal Thread |
Voltage - Maximum | 250V AC/DC |
UL | E152210 |
Product Name | Micro-Change (M12) |
Series | 120070 |
NEMA Rating | NEMA 6 |
Description
Micro-Change (M12) 4 Poles, Front Panel Mount Receptacle, 1/4" - 18 NPT Threads, Female (Straight) to 22 AWG PVC Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12104DL)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- LUTRON Diva 3 Speed Fan Control (DVWFSQ-FH-WH)
- GE Miniature Circuit Breaker, THQB Series 100A, 3 Pole, 240V AC (THQB32100)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R BN (CBRS15)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5252W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300RED)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in White (AI-35015)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15CPDI)
- Brad Harrison Straight Blade Devices