Shop All Hazardous Location Plugs
Brad Harrison
MIC 4P F-ATTCH STR PG9 SCREW
Mfr # 8A4000-32
Zoro # G0400426
product price: $40.85
/ea
Sold in multiples of 2 for $81.70
$81.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Straight
- Material - Plating Mating Silver
- Coupling Type Internal Thread
- Gender Female
- Voltage - Maximum 250V AC / 300V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 8A4000-32
- Zoro # G0400426
- UPC # 78678875770
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 18 |
Cable Diameter | 4.10 - 8.10mm (.161-.319") |
Details
Orientation | Straight |
Material - Plating Mating | Silver |
Coupling Type | Internal Thread |
Gender | Female |
Voltage - Maximum | 250V AC / 300V DC |
Material - Connector Body | PA |
Keyway | Single |
Current - Maximum per Contact | 4.0A |
Material - Coupling Nut | Nickel-plated Brass |
Poles | 4 |
CSA | LR6837 |
Temperature Range - Operating | -25°C to +90°C |
Approvals | cCSAus certified |
Product Name | Micro-Change (M12) |
IP Rating | IP67 |
Series | 120071 |
Material - Contact | Brass |
Diagnostics / LEDs | No |
Type | Field Attachable Connector |
Description
Micro-Change (M12) Single Keyway with PG9 Cable Fitting, Straight Female, 4 Poles, Cable Diameter 4.10-8.10mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Replacement Rotary Head for LS Series (LSZ1AB)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1450)
- HUBBELL Boot, Marine Seal Tite (HBL60CM31)
- AC WORKS NEMA L5-15P 15A 125V 3-Prong All Angles Locking Plug with UL, C-UL Approval (ASEL515P)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Brad Harrison Hazardous Location Plugs