Shop All Hazardous Location Plugs
Brad Harrison
MIC 4P F-ATTCH STR PG7 SCREW
Mfr # 8A4000-31
Zoro # G0405238
Sold in multiples of 3 for $98.85
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Silver
- Keyway Single
- Coupling Type Internal Thread
- Cable Diameter 2.50-6.50mm (.098-.256")
- Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 8A4000-31
- Zoro # G0405238
- UPC # 78678875760
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 2.50-6.50mm (.098-.256") |
Wire Size (AWG) | 18 |
Details
Material - Plating Mating | Silver |
Keyway | Single |
Coupling Type | Internal Thread |
Poles | 4 |
Material - Connector Body | Polyamide |
Voltage - Maximum | 250V AC / 300V DC |
Orientation | Straight |
CSA | LR6837 |
Current - Maximum per Contact | 4.0A |
Gender | Female |
Temperature Range - Operating | -25°C to +90°C |
Material - Coupling Nut | Brass |
IP Rating | IP67 |
Diagnostics / LEDs | No |
Material - Contact | Copper Alloy |
Product Name | Micro-Change (M12) |
Series | 120071 |
Type | Field Attachable Connector |
Approvals | cCSAus certified |
Description
Micro-Change (M12) Single Keyway with PG7 Cable Fitting, Straight Female, 4 Poles, Cable Diameter 2.50-6.50mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber, PK5 (5RLW1)
- TELEMECANIQUE SENSORS Limit Switch (ZCKJ1)
- SQUARE D Operating Mechanism Standard Shaft Nema (9421LS8)
- ELECTRIDUCT Mounting Base Kit- 1" bases(25) + 6" ties(25)- Black (CT-ED-ABM-100-BK-KIT)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Brad Harrison Pin & Sleeve Devices