Shop All Duplex Straight Blade Receptacles
Brad Harrison
MIC 3P MR 12" 1/2NPT #22 PVC
Mfr # 8R3006A18A120
Zoro # G2024058
Sold in multiples of 3 for $83.25
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.305m
- UL E152210
- Keyway Single
- Voltage - Maximum 250V AC/DC
- Material - Component Black Annodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 8R3006A18A120
- Zoro # G2024058
- UPC # 78172553182
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size AWG | 22 |
Details
UL | E152210 |
Keyway | Single |
Voltage - Maximum | 250V AC/DC |
Material - Component | Black Annodized Aluminum |
Panel Mount | Front |
CSA | LR6837 |
Temperature Range - Operating | -20°C to +80°C |
Wire/Cable Type | Leads, UL 1061 |
Orientation | Straight |
Poles | 3 |
Coupling Type | External Thread |
Current - Maximum per Contact | 4.0A |
Gender | Male |
Description
Micro-Change (M12) 3 Poles, Front Panel Mount Receptacle, 1/2" - 14 NPT Threads, Male (Straight) to 22 AWG PVC Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-20P WT (HBL2515)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK25 (164272-025)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK13V20)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC120)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pack (CR20OW)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Gray (CBRS20GRY)
- LEVITON Receptacle (M8300-HI)
- LEVITON Receptacle (5262)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWRTR)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BL (HBL5360SA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5362I)
- Brad Harrison Straight Blade Devices