Shop All Duplex Straight Blade Receptacles
Brad Harrison
MIC 2P MR 12" 1/4NPT #22 PVC
Mfr # 7R2A06A19A120
Zoro # G2022502
product price: $25.35
/ea
Sold in multiples of 4 for $101.40
$101.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Ended (pigtail)
- IP Rating IP67
- Length 0.305m
- Keyway Dual
- Coupling Type External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 7R2A06A19A120
- Zoro # G2022502
- UPC # 78678822664
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/4" - 18 NPT |
Wire Size (AWG) | 22 |
Details
Type | Single Ended (pigtail) |
IP Rating | IP67 |
Keyway | Dual |
Coupling Type | External Thread |
Gender | Male |
Product Name | Micro-Change (1/2" - 20 UNF) |
Poles | 2 |
CSA | LR6837 |
Wire/Cable Type | Leads, UL 1061 |
Material - Component | Gray Annodized Aluminum |
Orientation | Straight |
NEMA Rating | NEMA 6 |
Current - Maximum per Contact | 4.0A |
UL | E152210 |
Temperature Range - Operating | -20° to +80°C |
Series | 120074 |
Panel Mount | Front |
Voltage - Maximum | 250V AC/DC |
Description
Micro-Change (1/2" - 20 UNF) US Dual Keyway Receptacle, 2 Poles, 1/4" -18 NPT Mounting Threads, Male (Straight) to 22 AWG PVC Leads, 0.305m (1.0 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 10A, 250V AC, Non-Indicating (FRN-R-10)
- PARTNERS BRAND UV Cable Ties, 40#, 11", Black, 500/Case (CTUV1140)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3SR)
- HUBBELL USB Receptacle, White, 1 hp (USB8300ACPDW)
- LEVITON Receptacle (8300-H)
- EATON WIRING DEVICES Cvr Receptacle 1-Gng Gry (S3966)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 20A 125V, 5-20R (SNAP5362LAS)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R (BRY5462CR)
- LEVITON Electrical Receptacles Hg Dup Rec 20A-125V Back Lt Almond (8300-HT)
- Brad Harrison Duplex Straight Blade Receptacles