Shop All Sensor Cordsets & Receptacles
Brad Harrison
MC/MIC 5P M/MFE 1M ST/ST
Mfr # DND21A-M010
Zoro # G0395298
Sold in multiples of 2 for $119.50
$119.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway Single
- Wire/Cable Type Shielded-Twisted Pair
- UL E152210
- Temperature Range - Operating -20°C to +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # DND21A-M010
- Zoro # G0395298
- UPC # 78678801117
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 6.86mm (.270") |
Wire Size AWG | 22 |
Details
Keyway | Single |
Wire/Cable Type | Shielded-Twisted Pair |
UL | E152210 |
Temperature Range - Operating | -20°C to +80°C |
Color - Cable Jacket | Gray |
Coupling Style | Threaded |
Voltage - Maximum | 250V AC/DC |
LED Indicator | No |
Poles | 5 |
Gender | Female-Male |
Current - Maximum per Contact | 4.0A |
Orientation | Straight to Straight |
Material - Connector Body | PVC |
Material - Cable Jacket | PVC |
CSA | LR6837 |
Material - Plating Mating | Gold |
Material - Coupling Nut | Die-Cast Zinc |
Description
Mini-Change to Micro-Change (M12) Double-Ended Cordset, 5 Poles, Male (Straight) to Female (Straight), 22 AWG, DeviceNet Standard Cable Plus Drain, 1.0m (3.28 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug in relay, Type N, relay socket, 11 tubular pin, single tier, for 8510KP relays and 9050JCK timers, bulk packaged (8501NR61B)
- ZSI SWP Loop Clamp, 2-1/2x3/4", 0.406" Hole (SPW-40)
- DAYTON Control Transformer, 100 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ23)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP1)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- BRAD HARRISON External Thread Connector, 5, Female, PG7 (8A5001-31)
- BRAD HARRISON Cordset, 6 Pin, Plug, Male (106002A01F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- TELEMECANIQUE SENSORS Photoelectric Sensor Connector 300V 4A (XZCP0941L10)
- Brad Harrison Sensor Cordsets & Receptacles