Shop All Plug & Connector Accessories
Brad Harrison
MC RCPT CLOSURE CAP SST A-SIZE
Mfr # 65-0086SS
Zoro # G2145508
product price: $33.39
/ea
Sold in multiples of 3 for $100.17
$100.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory - Closure Cap
- Series 130201
- Material - Connector Body Stainless Steel
- Gender Female
- Coupling Type Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # 65-0086SS
- Zoro # G2145508
- UPC # 78172553722
- Country of Origin Unknown
- Category Plug & Connector Accessories
Details
Type | Accessory - Closure Cap |
Series | 130201 |
Material - Connector Body | Stainless Steel |
Gender | Female |
Coupling Type | Internal Thread |
Diagnostics / LEDs | No |
Product Name | Mini-Change |
Description
Mini-Change 7/8"-16 UN-2A Internal Thread Closure Cap, Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V325HDG)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3" x 10ft- Black (WL-SW-HD-300-10-BK)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO130M200PC)
- SOUTHWIRE 500 Ft. 10 AWG Stranded Black THHN Electrical Wire (22973257)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U012010)
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- NEXTGEN 3-Way 2' Tri-Source Allweather Cord Lighte (NE111278)
- HUBBELL Boot, Weatherproof, Blk (HBL6035)
- HUBBELL Plug, Marine Closure (HBL60CM19)
- HUBBELL Boot, Weatherproof, 15a (HBL7495V)
- LEVITON Grounding Plug 15A 3Wire (515PA-000)
- Brad Harrison Plug & Connector Accessories