Shop All Sensor Accessories
Brad Harrison
MC MPIS DN PASSIVE 8 JUNCTION
Mfr # DN8000
Zoro # G5626538
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Keyway Single
- NEMA Rating NEMA 6
- Product Name DeviceNet,Mini-Change
- Material - Cable Jacket PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # DN8000
- Zoro # G5626538
- UPC # 78678801263
- Country of Origin Unknown
- Category Sensor Accessories
Details
IP Rating | IP67 |
Keyway | Single |
NEMA Rating | NEMA 6 |
Product Name | DeviceNet,Mini-Change |
Material - Cable Jacket | PVC |
Temperature Range - Operating | 0°C to +60°C |
UL | E152210 |
Material - Plating Mating | Gold |
Ports | 8 |
Poles | 5 |
LED Indicator | No |
CSA | LR6837 |
Wiring Configuration | Passive Drop |
Current - Maximum per Contact | 7.0A |
Orientation | Side Mount |
Material - Housing | PBT |
Poles (wired) | 5 |
Material - Metal | Copper Alloy |
Voltage - Maximum | 120V AC/DC |
Series | 130036 |
Functional Wiring | Parallel |
Bus I/O | Mini-Change |
Description
Mini-Change DeviceNet Passive 8 Junction
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Carlon Flex-Plus 12005-200 ENT Flexible Raceway, 200 ft L, PVC, Blue (12005-200)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16128)
- DEL CITY DIV OF ACTUANT Del City 2026 Plated Steel Loom Clamp- 1-5/8", Priced per pack of 10 (2026)
- CAROL 6 AWG 5 Conductor Portable Cord 600V 50 ft. BK (16075)
- TELAIRE AIRESTAT WALL MT TRANSMITTER, 1CH CO2, VOLTAGE, 0-2000 PPM (T5100-V)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 1.1 x 1.3 In (XUZC24)
- WESTINGHOUSE Magnetic Pickup Assembly Other Sensor (44675173)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- IMI ACCELEROMETER OTHER SENSOR (607A01)
- ILC Replacement For SATCO 86219 (86-219)
- BANNER POWER BLOCK MODULE 120V-AC SENSOR PARTS AND ACCESSORY (PBA 16384)
- Brad Harrison Sensor Accessories