Shop All Sensor Accessories
Brad Harrison
MC MPIS DN PASSIVE 6 JUNCTION
Mfr # DN6000
Zoro # G2146244
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Rating NEMA 6
- Keyway Single
- CSA LR6837
- Ports 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # DN6000
- Zoro # G2146244
- UPC # 78678829996
- Country of Origin Unknown
- Category Sensor Accessories
Details
IP Rating | IP67 |
NEMA Rating | NEMA 6 |
Keyway | Single |
CSA | LR6837 |
Ports | 6 |
Wiring Configuration | Passive Drop |
Material - Plating Mating | Gold |
Material - Housing | PBT |
Series | 130036 |
UL | E152210 |
Material - Cable Jacket | PVC |
Bus I/O | Mini-Change |
Poles (wired) | 5 |
Voltage - Maximum | 120V AC/DC |
Functional Wiring | Parallel |
Orientation | Side Mount |
Product Name | DeviceNet,Mini-Change |
Temperature Range - Operating | 0°C to +60°C |
Material - Metal | Copper Alloy |
Poles | 5 |
Current - Maximum per Contact | 7.0A |
LED Indicator | No |
Description
Mini-Change DeviceNet Passive 6 Junction
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22978101)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 2.5mm2, 3 levels connected, 6 points, set of 10 (NSYTRV26T)
- INTERMATIC Electronic Timer, 24 hr, SPST-NO (EP100C)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 11 Pin, 10A (RXZE2S111M)
- SENSORSWITCH Power Pack, For Occupancy Sensor (MP20)
- GREENGATE Epc Ul924 W/0-10V Dimming (120 Or 277) (CEPC-2-D)
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1041L10)
- DIGI-PAS 2AXIS HIGHPrecision Digital Inclination Sensor Module, 00002ft 002mmM, NISTCompliant (2-05501-99)
- EATON Bracket, 90 Deg, Tall, For 30mm Sensors (6150E-6502)
- TRI-TRONICS Tiny-Eye Red Light 10-30V-Dc Other Sensor (TRLR4)
- IFM Short Swivel Bracket, Die Cast Zinc (E20718)
- Brad Harrison Sensors