Shop All Sensor Accessories
Brad Harrison
MC MPIS DN PASS-THRU 2 PORT
Mfr # DN2100
Zoro # G5624115
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Single
- IP Rating IP67
- NEMA Rating NEMA 6
- Ports 2
- Voltage - Maximum 120V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # DN2100
- Zoro # G5624115
- UPC # 78678889504
- Country of Origin Unknown
- Category Sensor Accessories
Details
Keyway | Single |
IP Rating | IP67 |
NEMA Rating | NEMA 6 |
Ports | 2 |
Voltage - Maximum | 120V AC/DC |
LED Indicator | No |
Poles (wired) | 4 |
Wiring Configuration | Single I/O per Port |
UL | E152210 |
Temperature Range - Operating | 0°C to +60°C |
Material - Cable Jacket | PVC |
Poles | 5 |
Current - Maximum per Contact | 7.0A |
Orientation | Side Mount |
Bus I/O | Mini-Change |
Functional Wiring | Parallel |
Material - Housing | PBT |
Series | 130039 |
Material - Plating Mating | Gold |
Product Name | DeviceNet,Mini-Change |
Material - Metal | Copper Alloy |
Description
DeviceNet Micro-Change (M12) Pass-Through 4 Port
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL K Tool International KTI00097 157 Piece Electric Wire Soulderless Terminal Kit (KTI00097)
- LEVITON Wall Swtch, 3-Position, Center Off, 20A, Blk (1257-L)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 50 ft. BK (02769)
- CABLE WHOLESALE RJ45 Female to Female Shielded Outdoor Waterproof Cat6 Coupler with Cap (30X8-72000)
- SUNX Area Main Unit Other Sensor (NA40-MUP)
- BANNER 21289 ARRAY AND SLOT FIBER OPTIC SENSOR OTHER SENSOR (BR23SMCSC)
- IMI ACCELEROMETER OTHER SENSOR (607A01)
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100)
- BALLUFF Inductive Sensor 10-30V-Dc Other Sensor (BES 516-355-E4-Y)
- LUTRON PowerPack, ForUsewithOccupancySensors, Blk (PP-DV)
- Brad Harrison Sensor Accessories