Shop All Sensor Accessories
Brad Harrison
MC MPIS 8/3P FR W/3P MR PARALLEL
Mfr # ACAUX8000
Zoro # G5617657
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Keyway Single
- NEMA Rating NEMA 6
- Poles 3
- Material - Housing PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # ACAUX8000
- Zoro # G5617657
- UPC # 78172501464
- Country of Origin Unknown
- Category Sensor Accessories
Details
IP Rating | IP67 |
Keyway | Single |
NEMA Rating | NEMA 6 |
Poles | 3 |
Material - Housing | PBT |
Poles (wired) | 3 |
Wiring Configuration | Single I/O per Port |
Bus I/O | Mini-Change |
Functional Wiring | Parallel |
Product Name | Mini-Change |
Voltage - Maximum | 600V AC/DC |
LED Indicator | No |
Home Run Connector | Mini-Change - 3 pole |
Material - Plating Mating | Gold |
Orientation | Side Mount |
UL | E152210 |
Material - Metal | Copper Alloy |
Cable Connector Orientation | Straight |
Temperature Range - Operating | 0°C to +60°C |
Current - Maximum per Contact | 13.0A |
Ports | 8 |
Series | 130060 |
Description
Mini-Change MPIS, 3 Pole, 8 Ports, Straight Wiring
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D70S)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (HBL1221L)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 240V AC/DC, 2PDT, 100 A, NEMA 3R (DTU223RB)
- EATON Push Button operator, 22 mm, Red (M22M-DH-R)
- TELEMECANIQUE SENSORS Mount, F/ 30mm Dia Sensor (XSZB130)
- KEYENCE Adjsutable Sensor Swivel Mounting Bracket Kit (OP-87406)
- ALLEN BRADLEY GUARDMASTER SAFEDGE OTHER SENSOR (440F-ECANV00762)
- ABB PH AND ORP SENSOR (TB56113B100T30)
- INTERMATIC Photo Control 480v (K4135)
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300HD)
- Brad Harrison Sensors