Shop All Sensor Accessories
Brad Harrison
MC MPIS 4/3P FR W/3P MR PARALLEL
Mfr # ACAUX4000
Zoro # G2146454
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keyway Single
- NEMA Rating NEMA 6
- IP Rating IP67
- Orientation Side Mount
- LED Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brad Harrison
- MFR # ACAUX4000
- Zoro # G2146454
- UPC # 78172501463
- Country of Origin Unknown
- Category Sensor Accessories
Details
Keyway | Single |
NEMA Rating | NEMA 6 |
IP Rating | IP67 |
Orientation | Side Mount |
LED Indicator | No |
Material - Plating Mating | Gold |
Functional Wiring | Parallel |
Cable Connector Orientation | Straight |
Current - Maximum per Contact | 13.0A |
Series | 130060 |
Bus I/O | Mini-Change |
Temperature Range - Operating | 0°C to +60°C |
Material - Metal | Copper Alloy |
Product Name | Mini-Change |
Poles | 3 |
Voltage - Maximum | 600V AC/DC |
Ports | 4 |
Poles (wired) | 3 |
Wiring Configuration | Single I/O per Port |
UL | E152210 |
Material - Housing | PBT |
Home Run Connector | Mini-Change - 3 pole |
Description
Mini-Change MPIS, 3 Pole, 4 Ports, Straight Wiring
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Cover SPT-2 (12' EF3)
- EATON Push Button operator, 22 mm, Yellow (M22M-DRP-Y)
- HUBBELL Watertight Straight Blade Connector, Female, 5-15R, 15A125V, 2-Pole 3-Wire (HBL15W47A)
- ACME ELECTRIC Toroidal Transformer, 45 kVA, NEMA 3R, 115°C, 208V, 240V (A3045K0310B)
- IFM Snap Clamp, F/ 18mm Dia Sensor (E11048)
- EATON Cutler-Hammer Reflector, Round, 3 In, 3000X (E51KR84)
- SUNX Area Main Unit Other Sensor (NA40-MUP)
- TELEMECANIQUE SENSORS Connector Cable 300V 5M Straight 3 Pin F (XZCP1865L5)
- WARRICK CONTROLS ELECTRODE FITTING OTHER SENSOR (3E4B3.6)
- LUTRON Pedestal, White, Single (L-PED1-WH)
- OMRON Reflector, 2-5/16 In x 1-37/64 In (E39-R1)
- Brad Harrison Sensor Accessories