Shop All Duplex Straight Blade Receptacles
Brad Harrison
MC A 3P MR SK 1/2 NPT #16 PVC 2M
Mfr # 1R3006A20M020
Zoro # G2022965
Sold in multiples of 3 for $113.25
$113.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Single Ended (pigtail)
- Length 2.0m
- Wire Size AWG 16
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brad Harrison
- MFR # 1R3006A20M020
- Zoro # G2022965
- UPC # 78678884143
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 2.0m |
Wire Size AWG | 16 |
Mounting Thread Size | 1/2" - 14 NPT |
Details
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Orientation | Straight |
Temperature Range - Operating | -20°C to +105°C |
Panel Mount | Front |
Keyway | Single |
Coupling Type | External Thread |
UL | E152210 |
Material - Component | Zinc Die-Cast with Black Epoxy |
Gender | Male |
Wire/Cable Type | UL 1015 |
Voltage - Maximum | 600V AC/DC |
Current - Maximum per Contact | 13.0A |
CSA | LR6837 |
Poles | 3 |
Product Name | Mini-Change |
NEMA Rating | NEMA 6 |
Series | 130013 |
Description
Mini-Change A-Size Receptacle with Leads, 1/2" - 14 NPT Threads, Male (Straight) 3 Poles, 2.0m (6.56 ft.) Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 80W, 3.3A, DIN Rail (33NT11)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 25 ft. L (FT3GY25)
- PARTNERS BRAND Cable Ties, 40#, 14", Natural, 500/Case (CT1440)
- CARRIER L210-20F Limit Switch (338085-408)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300RED)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BK)
- EATON WIRING DEVICES Recpt Duplex Std 3 Wire 15A Iv (C270V)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG8200)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG5352LA)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- BRYANT Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired (CRS20W)
- Brad Harrison Duplex Straight Blade Receptacles